Transformer, Dry Type, 150kVA, 480-208Y/120, 150D Rise

Item #: 861245

Cat #: 9T73C9876

UPC: 783173897621

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 150 kVA, 480 - 208Y/120, 150D Rise

Overview

Transformer, Dry Type, 150 kVA, 480 - 208Y/120, 150D Rise
Also known as: 783173897621, 9T73C9876

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 1
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y