Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 1

Item #: 8614

Cat #: CH8L125SP

UPC: 782114190531

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782114190531, CH8L125SP

Specifications

Family / Style: CH
Amps: 125
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 10 kA
Family / Style: CH
Circuits: 16
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug