2 AWG XHHW Stranded Copper, Brown, 500'

Item #: 861482

Cat #: XHHW2STRBRN500RL

UPC: 980100244200

to view pricing and more.
2 AWG XHHW Stranded Copper, Brown, 500 Foot Reel

Overview

2 AWG XHHW Stranded Copper, Brown, 500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100244200, XHHW2STRBRN500RL

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded