J BOX TYPE 4X SCREW CVR EMC

Item #: 861495

Cat #: Q1689PCEMC

UPC: 783510465391

to view pricing and more.

Overview

J BOX TYPE 4X SCREW CVR EMC

QLine D polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510465391, Q1689PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 6.300 in
Width: 3.150 in
Depth: 3.350 in
Finish: Smooth Matte
Weight: 0.600 lb
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 3.150 in
Finish: Smooth Matte
Color: Light Gray
Height: 6.300 in
Depth: 3.350 in
Weight: 0.600 lb