TYPE 12 ENCL. 86.13X187.00X20

Item #: 861527

Cat #: A86M5E20G

UPC: 783510389598

Sign In or Register to view pricing and more.

Overview

TYPE 12 ENCL. 86.13X187.00X20

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510389598, A86M5E20G

Specifications

Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 86.120 in
Depth: 20.120 in
Width: 187
Color: Gray
Finish: Powder Coated
Height: 86.120 in
Width: 187
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 20.120 in