Vibrating Bell, 24VAC, Diameter: 4", 0.20A, Gray

Item #: 86177

Cat #: 55-4G5

UPC: 782640213407

to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 4", 0.20 Amp, Color: Gray

Overview

Vibrating Bell, 24 Volt AC, Diameter: 4", 0.20 Amp, Color: Gray
Also known as: 782640213407, 55-4G5

Specifications

Amps: 0.200
Mounting: Surface
Color: Gray
Volts AC: 24
Diameter: 4 in
Amps: 0.200
Color: Gray
Diameter: 4 in
Mounting: Surface
Volts AC: 24