Buzzer, Miniature, 24VDC, 0.2A, 84.5dB, Chrome Finish

Item #: 86180

Cat #: 15-3G1

UPC: 782640210802

to view pricing and more.
Documents & Guides
Buzzer, Miniature, 24VDC, 0.2A, 84.5dB, Chrome Finish

Overview

Buzzer, Miniature, 24VDC, 0.2A, 84.5dB, Chrome Finish
Also known as: 782640210802, 15-3G1

Specifications

Color: Chrome
Volts DC: 24
Amps: 0.200
Mounting: Surface
Color: Chrome
Amps: 0.200
Volts DC: 24
Mounting: Surface