Terminal Block, Insulated Side Jumper, 8A, 3P, Gray

Item #: 861937

Cat #: 1492-SJ8A-3

UPC: 662074734498

to view pricing and more.
Documents & Guides
Terminal Block, Insulated Side Jumper, 8 Amp, 3 Pole, No Cover, Gray, 50 in a Package

Overview

Terminal Block, Insulated Side Jumper, 8 Amp, 3 Pole, No Cover, Gray, 50 in a Package
Also known as: 662074734498, 1492-SJ8A-3

Specifications

Type: Terminal Block, Jumper
Poles: 3
Family / Style: 1492
Color: Gray
Amps: 8
Type: Terminal Block, Jumper
Family / Style: 1492
Amps: 8
Poles: 3
Color: Gray