Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 862002

Cat #: UTP28X4BU

UPC: 074983999736

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 4ft.
Also known as: 074983999736, UTP28X4BU

Specifications

Color: Blue
Material: Copper
Length: 4 ft
Color: Blue
Length: 4 ft
Material: Copper