Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 862010

Cat #: UTP28X5GR

UPC: 074983999828

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 5ft.
Also known as: 074983999828, UTP28X5GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper