Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 862012

Cat #: UTP28X4GR

UPC: 074983999750

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 4ft.
Also known as: 074983999750, UTP28X4GR

Specifications

Color: Green
Material: Copper
Length: 4 ft
Color: Green
Length: 4 ft
Material: Copper