Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 862013

Cat #: UTP28X5YL

UPC: 074983999859

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 5ft.
Also known as: 074983999859, UTP28X5YL

Specifications

Length: 5 ft
Material: Copper
Color: Yellow
Length: 5 ft
Color: Yellow
Material: Copper