Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 862015

Cat #: UTP28X4YL

UPC: 074983999781

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 4ft.
Also known as: 074983999781, UTP28X4YL

Specifications

Material: Copper
Length: 4 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 4 ft