Cat6A,28AWG,UTP,PC,CM/LSZH,OR,5ft,EA

Item #: 862017

Cat #: UTP28X5OR

UPC: 074983999835

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 5ft.
Also known as: 074983999835, UTP28X5OR

Specifications

Length: 5 ft
Color: Orange
Material: Copper
Length: 5 ft
Material: Copper
Color: Orange