Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 862020

Cat #: UTP28X4

UPC: 074983999538

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 4ft.
Also known as: 074983999538, UTP28X4

Specifications

Material: Copper
Length: 4 ft
Color: Off-White
Material: Copper
Color: Off-White
Length: 4 ft