50VA, CPT

Item #: 862074

Cat #: X4050PSF1

UPC: 804325367448

to view pricing and more.
50 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

50 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

50 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Also known as: 804325367448, X4050PSF1

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 50
Primary Voltage: 200/220/440, 208/230/460, 240/480
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120