BRA 106163 B681 STY 1HV WHT/RED

Item #: 862085
Cat #: 106163
UPC: 888434569481
Sign In or Register to view pricing and more.
Documents & Guides
B681 STY 1HV WHT/RED

Overview

B681 STY 1HV WHT/RED
Also known as: 888434569481, 106163

Specifications

Volts AC: 120-277
Wattage: 96
Length: 8 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Length: 8 ft
Standards: California Proposition 65
Light Technology: LED
Wattage: 96
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)