Relay, Overload, 1P, Electronic Current Sensing, 5 - 25A

Item #: 86230

Cat #: 193-EC2CB

UPC: 611320228311

to view pricing and more.
Documents & Guides
Relay, Overload, E3 Plus, 5 - 25 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor

Overview

Relay, Overload, E3 Plus, 5 - 25 Amp, 1 Pole, Electronic Current Sensing, IEC Solid State, Internal Ground Fault Sensor
Also known as: 611320228311, 193-EC2CB

Specifications

Poles: 3
Mounting: Device
Phase: 1
Size: C30, C43
Amps Range: 5 - 25
Poles: 3
Phase: 1
Amps Range: 5 - 25
Mounting: Device
Size: C30, C43