1-9w Fl Od Wall/clg

Item #: 86249

Cat #: P5694-60

UPC: 785247569403

Sign In or Register to view pricing and more.
Documents & Guides
1-9w Fl Od Wall/clgEnergy Efficient, Long-lasting Lamps. White Ribbed Polycarbonatediffuser. Can Bewall Mounted. 120v Hpf Ballast. Ul Listed For Wetlocations.

Overview

1-9w Fl Od Wall/clgEnergy Efficient, Long-lasting Lamps. White Ribbed Polycarbonatediffuser. Can Bewall Mounted. 120v Hpf Ballast. Ul Listed For Wetlocations.
Also known as: 785247569403, P5694-60

Specifications

Type: Outdoor
Color: White
Material: Steel
Wattage: 9
Mounting: Wall
Standards: California Proposition 65
Type: Outdoor
Material: Steel
Mounting: Wall
Color: White
Wattage: 9
Standards: California Proposition 65