ABB SU203PR-K40 MCB SU200PR RTT 3P

Item #: 862502

Cat #: SU203PR-K40

UPC: 804325638364

to view pricing and more.
Documents & Guides
ABB SU203PR-K40

Overview

ABB SU203PR-K40
Also known as: 804325638364, SU203PR-K40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA