Cable Tie, Metal Barb, 4.0L (102mm), Min

Item #: 862532

Cat #: BT1M-M4Y

UPC: 074983448081

Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, yellow.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, yellow.
Also known as: 074983448081, BT1M-M4Y

Specifications

Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Color: Yellow
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Length: 4 in
Size: Miniature
Family / Style: Dome-Top®
Weight Capacity: 18 lbs
Material: Nylon
Color: Yellow
Product Thickness: 0.036 in