DISC. ENCL. 3 DR FS WO PANEL

Item #: 862593

Cat #: A72XM3EQ18FTCLPG

UPC: 783510257156

to view pricing and more.

Overview

DISC. ENCL. 3 DR FS WO PANEL

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257156, A72XM3EQ18FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 100.750 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 100.750 in