Welbourne 1-100W MED LG WALL LANTERN WH
Item #:
86268
Cat #:
P5682-30
UPC:
785247568215
Sign In or Register to view pricing and more.
Documents & Guides
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light 6-1/2 in top mount outdoor wall lantern.
Overview
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light 6-1/2 in top mount outdoor wall lantern.
Also known as: 785247568215, P5682-30
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Length: | 13.250 in |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | White |
Length: | 13.250 in |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)