2-75w Par-30/br-30 Wall

Item #: 86273

Cat #: P5675-30

UPC: 785247567539

Sign In or Register to view pricing and more.
Documents & Guides
5" Up/down Cylinder With Heavy Duty Aluminum Construction And Die Castwall Bracket. Powder Coated Finish. Ul Listed For Wet Locations.

Overview

5" Up/down Cylinder With Heavy Duty Aluminum Construction And Die Castwall Bracket. Powder Coated Finish. Ul Listed For Wet Locations.
Also known as: 785247567539, P5675-30

Specifications

Material: Cast Aluminum
Wattage: 75
Color: White
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Color: White
Standards: California Proposition 65
Wattage: 75
Mounting: Wall

Customer Reviews

No reviews for this product
(0)