This product may not be available in all locations.
Operator Interface, 12" Color, Touch Screen, 24VDC, Single Ethernet
Item #:
862953
Cat #:
2711P-T12W21D8S
UPC:
887172715433
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Single Ethernet, Windows CE OS License, Standard Model
Overview
Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Single Ethernet, Windows CE OS License, Standard Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 887172715433, 2711P-T12W21D8S
Specifications
Mounting: | Panel |
Volts DC: | 24 |
Size: | 12 in |
Type: | Operator Interface |
Mounting: | Panel |
Size: | 12 in |
Volts DC: | 24 |
Type: | Operator Interface |
Customer Reviews
No reviews for this product
(0)