Low Pressure Sodium Lamp, T21, 90W, Clear

Item #: 863005

Cat #: SOX90

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 13600, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 12

Overview

Low Pressure Sodium Lamp, 90 Watt, 112 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 13600, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 12
Also known as: SOX90

Specifications

Lumens: 13600
Color Temperature: 1800 (Warm White)
Wattage: 90
Shape: T21 (Tubular)
Light Technology: HID
Dimmable: No
Base: Bayonet (BA15d)
Lumens: 13600
Wattage: 90
Light Technology: HID
Base: Bayonet (BA15d)
Color Temperature: 1800 (Warm White)
Shape: T21 (Tubular)
Dimmable: No