Limit Switch, Assembled, Side Rotary, Standard Spring Return

Item #: 86312

Cat #: E50AR16P

UPC: 782113119557

to view pricing and more.
Documents & Guides
Heavy-Duty Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 1-Pole, 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts, 1/2" NPT Conduit Entrance and 8-foot Connection Cable.

Overview

Heavy-Duty Assembled Limit Switch, Side Rotary, Standard Spring Return Operator. 1-Pole, 600V Rated. Switch Body Includes: 1 N.O. & 1 N.C. Contacts, 1/2" NPT Conduit Entrance and 8-foot Connection Cable.
Also known as: 782113119557, E50AR16P

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Mounting: Surface
Volts AC: 600
Type: Side Rotary, Limit Switch
Mounting: Surface
Poles: 2
Volts AC: 600