Low Pressure Sodium Lamp, T21, 180W, Clear

Item #: 863149

Cat #: SOX180

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 32000, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 6

Overview

Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 32000, Color Temperature: 1800K, Lamp Finish: Clear, Standard Case Qty: 6
Also known as: SOX180

Specifications

Lumens: 32000
Color Temperature: 1800 (Warm White)
Wattage: 180
Shape: T21 (Tubular)
Volts AC: 240
Light Technology: HID
Dimmable: No
Base: Bayonet (BA15d)
Lumens: 32000
Wattage: 180
Volts AC: 240
Dimmable: No
Color Temperature: 1800 (Warm White)
Shape: T21 (Tubular)
Light Technology: HID
Base: Bayonet (BA15d)