![GFCI Receptacle, 20A, 125V, Self-Test, Gray GFCI Receptacle, 20A, 125V, Self-Test, Gray](https://rexel-cdn.com/products/wbpgfrst20gyprodimage1200.jpg?i=BA2DF559-8096-45DA-9DC0-F7D6DDBC4E1B&f=420)
GFCI Receptacle, 20A, 125V, Self-Test, Gray
Item #:
863211
Cat #:
GFRST20GY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Color: Gray, Commercial Standard
Overview
GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Color: Gray, Commercial Standard
Also known as: GFRST20GY
Specifications
Type: | Receptacle, GFCI, Self Testing, Decora |
Color: | Gray |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Type: | Receptacle, GFCI, Self Testing, Decora |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Color: | Gray |
Gangs: | 1 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)