1-150w Med Wall Lantern

Item #: 86329

Cat #: P5636-60

UPC: 785247563661

Sign In or Register to view pricing and more.
Documents & Guides
1-150w Med Wall LanternProg P5636-60 1-100w Wht Wall lntrn

Overview

1-150w Med Wall LanternProg P5636-60 1-100w Wht Wall lntrn
Also known as: 785247563661, P5636-60

Specifications

Material: Polycarbonate
Wattage: 150
Color: Black
Type: Outdoor
Mounting: Wall
Standards: California Proposition 65
Material: Polycarbonate
Color: Black
Mounting: Wall
Wattage: 150
Type: Outdoor
Standards: California Proposition 65