3P, Contactor, IEC, 24V AC

Item #: 863293
Cat #: XTCE012B10T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
Also known as: XTCE012B10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 24
Amps: 12
Poles: 3
Volts AC Control: 24
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 12

Customer Reviews

No reviews for this product
(0)