Double Loop Tie, 7.6L (193mm), Standard

Item #: 863433

Cat #: PLB2S-C

UPC: 074983556953

to view pricing and more.
Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® double loop cable tie, standard cross section, 7.6 (193mm) length, nylon 6.6, natural, standard package.
Also known as: 074983556953, PLB2S-C

Specifications

Color: Natural
Material: Nylon
Length: 7.600 in
Color: Natural
Length: 7.600 in
Material: Nylon