This product may not be available in all locations.
Round Beacon, Type: Strobe, 120 mm, 120V AC, 1/2" NPT Mount, Red
Item #:
86348
Cat #:
855BM-N10BR4
UPC:
781180120558
Sign In or Register to view pricing and more.
Documents & Guides
Round Beacon, Type: Strobe, 120 mm, 120 Volt AC, 1/2 Inch NPT Mount, Color: Red, 855B Series.
Overview
Round Beacon, Type: Strobe, 120 mm, 120 Volt AC, 1/2 Inch NPT Mount, Color: Red, 855B Series.
Also known as: 781180120558, 855BM-N10BR4
Specifications
Color: | Red |
Volts AC: | 120 |
Shape: | Round |
Color: | Red |
Shape: | Round |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)