Breaker, Molded Case, 63A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 863735

Cat #: 140G-G3C3-C63

UPC: 885630446554

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

Overview

Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

The Bulletin 140G and Bulletin 140G2 family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and complete line of factory and field installed accessories. Bulletin 140G and 140G2 MCCBs are ideal for use in line protection of control panels.

Also known as: 885630446554, 140G-G3C3-C63

Specifications

Amps: 63
Type: Breaker; Molded Case
Size: G Frame
Interrupt Rating AC: 35 kA
Volts AC: 600Y/347
Amps: 63
Size: G Frame
Volts AC: 600Y/347
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA