LED Driver 347-480VAC Input, 120-425VDC Output, 150 Watt

Item #: 863896

Cat #: LEDHCNA0350C425FO

UPC:

to view pricing and more.
Documents & Guides
Dimmable LED Driver, 347-480 Volt AC Input, 120-425 Volt DC Output, 150 Watt

Overview

Dimmable LED Driver, 347-480 Volt AC Input, 120-425 Volt DC Output, 150 Watt
Also known as: LEDHCNA0350C425FO

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 347 - 480
Volts DC Range: 120 - 425
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Volts DC Range: 120 - 425
Wattage: 150
Light Technology: LED
Volts AC Range: 347 - 480