This product has been discontinued.

9.5W BR30 LED Lamp, 27K
Item #: 863915
Cat #: BBR30-06527FLF-12DE26-3U110
UPC: 849665006749
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9.5W, 120V, BR30, Base: E26, Lumens: 650, CRI: 80, 2700K
Overview
Dimmable LED Lamp, 9.5W, 120V, BR30, Base: E26, Lumens: 650, CRI: 80, 2700K
Also known as: 849665006749, BBR30-06527FLF-12DE26-3U110
Specifications
| Base: | Medium Screw (E26) |
| Shape: | BR30 (Bulged Reflector) |
| Volts AC: | 120 |
| Lumens: | 650 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 90° |
| Wattage: | 9.500 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 90° |
| Shape: | BR30 (Bulged Reflector) |
| Lumens: | 650 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Wattage: | 9.500 |