This product has been discontinued.
Dimmable LED Lamp, BR30, 9.5W, 120V
Item #:
863919
Cat #:
BBR30-06550FLF-12DE26-3U110
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25000 Hrs. 65W Equivalent.
Overview
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25000 Hrs. 65W Equivalent.
Also known as: BBR30-06550FLF-12DE26-3U110
Specifications
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 650 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 650 |
Light Technology: | LED |
Wattage: | 9.500 |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)