Ice Cube Relay, 120VAC,4 Changeover Contacts (4PDT), 7A, Push-To-Test & Manual Override

Item #: 86393

Cat #: 700-HC24A1-3

UPC: 611320782318

to view pricing and more.
Documents & Guides
Ice Cube Relay, General Purpose, 120 Volt AC Coil, 4 Changeover Contacts (4PDT), 7 Amp, Silver Contacts, Push-To-Test & Manual Override function

Overview

Ice Cube Relay, General Purpose, 120 Volt AC Coil, 4 Changeover Contacts (4PDT), 7 Amp, Silver Contacts, Push-To-Test & Manual Override function

Our Bulletin 700-HC Miniature Square Base Relays are 4-pole plug-in relays for your low-energy switching applications.

Also known as: 611320782318, 700-HC24A1-3

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 7
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 7
Mounting: Socket
Base: 14-Blade
Type: Relay, IceCube
Poles: 4