2X6 STRAIGHT SECTION BLACK

Item #: 863972
Cat #: QTP2X6BLK
UPC:
Sign In or Register to view pricing and more.
HOF QTP2X6BLK 2X6 STRAIGHT SE

Overview

HOF QTP2X6BLK 2X6 STRAIGHT SE
Also known as: QTP2X6BLK

Specifications

Height: 2 in
Color: Black
Material: Steel
Length: 10 ft
Width: 6 in
Height: 2 in
Material: Steel
Width: 6 in
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)