FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 WHITE

Item #: 863989

Cat #: FFLED26NB44W

UPC: 019813222615

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 WHITE

Overview

FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 WHITE
Also known as: 019813222615, FFLED26NB44W

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Lumens: 3679
Mounting: Arm
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 26
Color: White
Lumens: 3679