Rees 40431-002 Lens,rees,red Lens,p

Item #: 8640

Cat #: 40431-002

UPC: 648671404323

to view pricing and more.
Documents & Guides
Rees; Lens; Lens Color: Red; Material: Polycarbonate; Old Catalog Number: R431->r437; Diameter: 1.100 In; Thickness: 0.850 In; Internal Thread Size: 1-27; Base:chrome Plated, Die Cast Zinc

Overview

Rees; Lens; Lens Color: Red; Material: Polycarbonate; Old Catalog Number: R431->r437; Diameter: 1.100 In; Thickness: 0.850 In; Internal Thread Size: 1-27; Base:chrome Plated, Die Cast Zinc
Also known as: 648671404323, 40431-002

Specifications

Material: Polycarbonate
Color: Red
Material: Polycarbonate
Color: Red