COP XHHW250STRGRN2500RL WIRE

Item #: 864071

Cat #: XHHW250STRGRN2500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW250STRGRN2500RL WIRE XHHW-250-GRN-37STR-CU-2500R

Overview

COP XHHW250STRGRN2500RL WIRE XHHW-250-GRN-37STR-CU-2500R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW250STRGRN2500RL

Specifications

Gauge: 250 kcmil
Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Green
Volts AC: 600
Jacket: XLPE
Package Type: Reel