This product has been discontinued.

Wall Lantern, Outdoor, 3-Light, 60W, Gilded Iron
Item #: 86408
Cat #: P5838-71
UPC: 785247116034
Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 3-Light, 60W, Gilded IronWall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 24-1/2 inch, Finish: Gilded Iron, Family: Nottington
Overview
Wall Lantern, Outdoor, 3-Light, 60W, Gilded IronWall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 24-1/2 inch, Finish: Gilded Iron, Family: Nottington
Also known as: 785247116034, P5838-71
Specifications
| Color: | Metallic |
| Type: | Wall Lantern |
| Wattage: | 60 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Length: | 24.500 in |
| Base: | Candelabra Screw (E12) |
| Color: | Metallic |
| Wattage: | 60 |
| Standards: | California Proposition 65 |
| Base: | Candelabra Screw (E12) |
| Type: | Wall Lantern |
| Mounting: | Wall |
| Length: | 24.500 in |