Contactor, Lighting, 60A, 600V, 277VAC Coil, 4P, Open

Item #: 864525

Cat #: CR360L40413AAAZ

UPC: 783166557150

to view pricing and more.
Documents & Guides
Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 277 Volt AC Coil, Electrically Held, Open

Overview

Contactor, Lighting, 4-Pole, 60 Amp, 600 Volt AC, 277 Volt AC Coil, Electrically Held, Open
Also known as: 783166557150, CR360L40413AAAZ

Specifications

Volts AC Control: 277
Type: Contactor, Lighting
Poles: 4
Volts AC: 600
Family / Style: CR360
Amps: 60
Volts AC Control: 277
Poles: 4
Family / Style: CR360
Type: Contactor, Lighting
Volts AC: 600
Amps: 60