Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 864563

Cat #: UTP28X7YL

UPC: 074983048984

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 7ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 7ft.
Also known as: 074983048984, UTP28X7YL

Specifications

Length: 7 ft
Material: Copper
Color: Yellow
Length: 7 ft
Color: Yellow
Material: Copper