Cat6A,28AWG,UTP,PC,CM/LSZH,YL,8ft,EA

Item #: 864837

Cat #: UTP28X8YL

UPC: 074983048496

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 8ft.
Also known as: 074983048496, UTP28X8YL

Specifications

Material: Copper
Length: 8 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 8 ft