Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 864840

Cat #: UTP28X8BL

UPC: 074983048434

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8ft.
Also known as: 074983048434, UTP28X8BL

Specifications

Material: Copper
Color: Black
Length: 8 ft
Material: Copper
Length: 8 ft
Color: Black