
Ceiling Light, 1-Light, 100W, Brushed Nickel
Item #: 865
Cat #: 77063-962
UPC: 785652770630
to view pricing and more.
Documents & Guides
Ceiling Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/2 inch, Finish: Brushed Nickel
Overview
Ceiling Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 10-1/2 inch, Finish: Brushed Nickel
Also known as: 785652770630, 77063-962
Specifications
| Type: | 1-Light, Ceiling Fixtures, Ceiling Fixture |
| Base: | Medium Screw (E26) |
| Diameter: | 10 1/2 in |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Type: | 1-Light, Ceiling Fixtures, Ceiling Fixture |
| Diameter: | 10 1/2 in |
| Color: | Brushed Nickel |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |