Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 5.0m, (16.4')

Item #: 865092

Cat #: 1492-ACABLE050YB

UPC: 887172600326

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF6I (Current) IF8I, OF8I, and OF6I, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1756-IF6I (Current) IF8I, OF8I, and OF6I, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM

Also known as: 887172600326, 1492-ACABLE050YB

Specifications

Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Length: 5 m
Type: Analog Cable
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG