Duplex Receptacle, 20A, 125V, 5-15R, White, Controlled
Item #:
865098
Cat #:
BR20C1WHI
UPC:
783585551340
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White
Overview
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, White
Also known as: 783585551340, BR20C1WHI
Specifications
Material: | Composite, Nylon |
Amps: | 20 |
Type: | Controlled |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Composite, Nylon |
Type: | Controlled |
Color: | White |
Volts AC: | 125 |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)